Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL 5 SOLID SHELF STARTER KIT 86in

  • Mfr # WRS5-86-1454SS

  • Zoro # G216532767


product price: $2,150.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Shelving Material
Stainless Steel
Color
Stainless
Overall Height
54 in
Overall Depth
86 in
Load Capacity
400-600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS5-86-1454SS
Zoro #
G216532767
UPC #
651588268490
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Depth
86 in
Overall Width
14 in

Details

Shelving Material
Stainless Steel
Color
Stainless
Item
Solid Shelving Unit
Load Capacity
400-600 lb
Number of Shelves
5

Description

Solid Shelving Starter Kit, 54''W x 14''D x 86''H, 400 - 600 lb. capacity, includes 5 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.