Steel, Polypropylene Bin Shelving, 21 in D x 74 in H x 36 in W, 8 Shelves, Blue

  • Mfr # WR8-483BL

  • Zoro # G9925352


product price: $885.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
21 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR8-483BL
Zoro #
G9925352
UPC #
651588204351
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
21 in
Shelf Width
36 in
Width
36 in
Bin Depth
20 1/2 in
Depth
21"
Bin Width
8 1/4 in
Height
7 in
Bin HxWxD
(28) 7 in x 8 1/4 in x 20 1/2 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Blue
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Bin Color
Blue
Standards
FDA Approved
Includes
SSB483BL
Finish
Chrome
For Use With
Mfr. No. SSB483BL
ESD Conductive
No
Frame Color
Silver
Frame Material
Steel
Shelf Material
Steel
Number of Bins
28
Load Capacity per Shelf
800 lb
Bin Front Type
Open
Number of Usable Sides
1
Whole Unit Load Capacity
6,400 lb
Shelf Finish
Chrome
Includes Bins
Yes

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (28) 7 in x 8 1/4 in x 20 1/2 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 20 1/2 in, Bin Color Blue, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 8 1/4 in, Includes SSB483BL, Load Capacity per Shelf 800 lb, Number of Bins 28, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 21 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.