Zoro Homepage

WIRE 4 SHELF ADD-ON KIT GRAY 63in

  • Mfr # AD63-2142GY

  • Zoro # G416527686


product price: $329.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
600-800 lb
Overall Width
21 in
Overall Height
63 in
Material
Carbon Steel
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD63-2142GY
Zoro #
G416527686
UPC #
651588107089
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Height
63 in
Length
42 in

Details

Load Capacity
600-800 lb
Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
4
Color
Epoxy coated, Gray

Description

Wire Shelving Add-On Kit, 42''W x 21''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, gray epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.