
WIRE 5 SHELF ADD-ON KIT CHROME 86in
Mfr # AD86-2142C-5
Zoro # G616528841
product price: $464.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Chrome
Length
42 in
Number of Shelves
5
Load Capacity
600-800 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD86-2142C-5
Zoro #
G616528841
UPC #
651588236215
Country of Origin
China
Dimensions
Length
42 in
Overall Height
86 in
Overall Width
21 in
Details
Color
Chrome
Number of Shelves
5
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Material
Carbon Steel
Description
Wire Shelving Add-On Kit, 42''W x 21''D x 86''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.