
WIRE 5 SHELF ADD-ON KIT PROFORM 63in
Mfr # AD63-1260P-5
Zoro # G416529192
product price: $416.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Overall Height
63 in
Overall Width
12 in
Length
60 in
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD63-1260P-5
Zoro #
G416529192
UPC #
651588223376
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Width
12 in
Length
60 in
Details
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Color
Epoxy Coated, Green
Number of Shelves
5
Material
Carbon Steel
Description
Wire Shelving Add-On Kit, 60''W x 12''D x 63''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.