Zoro Homepage

WIRE 5 SHELF STARTER KIT BLACK 74in

  • Mfr # WR74-1442BK-5

  • Zoro # G216528784


product price: $419.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Overall Height
74 in
Material
Carbon Steel
Overall Width
14 in
Color
Epoxy Coated, Black
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1442BK-5
Zoro #
G216528784
UPC #
651588114643
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
14 in
Length
42 in

Details

Material
Carbon Steel
Item
Shelving Unit Wire
Color
Epoxy Coated, Black
Number of Shelves
5
Load Capacity
600-800 lb

Description

Wire Shelving Starter Kit, 42''W x 14''D x 74''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, black epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.