Wire Cantilever, 14 in Overall Depth
Mfr # WC54-CB1472C
Zoro # G4635842
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Overall Height
54 in
Load Capacity
2,400 lb
Number of Shelves
3
Finish
Chrome
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC54-CB1472C
Zoro #
G4635842
UPC #
651588149942
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Width
72 in
Overall Depth
14 in
Usable Width
72 in
Usable Depth
14 in
Details
Load Capacity
2,400 lb
Number of Shelves
3
Color
Chrome
Item
Wire Cantilever
Finish
Chrome
Material
Steel
Standards
NSF
Load Capacity per Shelf
800 lb
Mounting Mechanism
Post
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 3, Usable Depth 14 in, Usable Width 72 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 14 in, Overall Height 54 in, Overall Width 72 in, 2,400 lb Load Capacity, Steel, Chrome, Chrome, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.