
WIRE SECURITY CART GREEN EPOXY
Mfr # M1848-69SECP
Zoro # G316532964
product price: $1,493.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Overall Height
69 in
Color
Epoxy Coated, Green
Number of Shelves
2
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1848-69SECP
Zoro #
G316532964
UPC #
651588174524
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Width
18 in
Overall Length
36 in
Details
Load Capacity
1,200 lb
Item
Security Unit
Color
Epoxy Coated, Green
Number of Shelves
2
Material
Carbon Steel
Description
Security Unit, mobile, 48''W x 18''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides, 1 pair of security panel doors, and 4 posts, donut bumpers, 4 5'' poly stem casters 2 with brakes, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.