
WIRE SECURITY UNIT CHROME
Mfr # 2136-63SEC
Zoro # G116532966
product price: $1,632.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Overall Length
36 in
Overall Width
21 in
Number of Shelves
2
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2136-63SEC
Zoro #
G116532966
UPC #
651588173787
Country of Origin
China
Dimensions
Overall Length
36 in
Overall Width
21 in
Overall Height
63 in
Details
Material
Carbon Steel
Number of Shelves
2
Color
Chrome
Item
Security Unit
Description
Security Unit, stationary, 36''W x 21''D x 63''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides and 1 pair security panel doors, and 4 posts, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.