Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SECURITY UNIT GREEN EPOXY

  • Mfr # 1848-63SECP

  • Zoro # G816532921


product price: $1,524.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
63 in
Material
Carbon Steel
Color
Epoxy Coated, Green
Overall Length
48 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1848-63SECP
Zoro #
G816532921
UPC #
651588174289
Country of Origin
China

Dimensions

Overall Height
63 in
Overall Length
48 in
Overall Width
18 in

Details

Item
Security Unit
Material
Carbon Steel
Color
Epoxy Coated, Green
Number of Shelves
2

Description

Security Unit, stationary, 48''W x 18''D x 63''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides and 1 pair security panel doors, and 4 posts, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.