
WIRE SECURITY UNIT PROFORM GREEN EPOXY
Mfr # 2448-63SECP
Zoro # G516532931
product price: $1,472.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Epoxy Coated, Green
Overall Width
24 in
Overall Length
48 in
Number of Shelves
2
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2448-63SECP
Zoro #
G516532931
UPC #
651588123249
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Length
48 in
Overall Height
63 in
Details
Color
Epoxy Coated, Green
Item
Security Unit
Number of Shelves
2
Material
Carbon Steel
Description
Security Unit, stationary, 48''W x 24''D x 63''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides and 1 pair security panel doors, and 4 posts, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.