Wire Shelving, 18"D x 72"W x 63"H, 4 Shelves, Chrome
Mfr # WR63-1872C
Zoro # G2121029
product price: $323.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter
Width
72"
Depth
18"
Height
63"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR63-1872C
Zoro #
G2121029
UPC #
651588042557
Country of Origin
China
Dimensions
Width
72"
Depth
18"
Height
63"
Overall Height
63 in
Overall Width
72 in
Overall Depth
18 in
Details
Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Standards
NSF
Item - Shelving
Metal Shelving
Shelf Capacity
600 lb
Shelf Adjustments
1 in
No. of Shelves
4
Includes
(4) 63 in H Chrome Posts (4) 18 in x 72 in Chrome Wire Shelves, (16) Split Sleeves
Description
Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 63 in, Overall Width 72 in, Includes (4) 63 in H Chrome Posts (4) 18 in x 72 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.