Zoro Homepage

WIRE SHELVING SHELF DIVIDER GRAY 21in

  • Mfr # DIV21GY

  • Zoro # G416545321


product price: $28.29
/ea

Key Features

Material
Carbon Steel
Overall Height
8 in
Overall Length
21 in
Overall Width
0.67 in
Color
Epoxy coated, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIV21GY
Zoro #
G416545321
UPC #
651588097762
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Length
21 in
Overall Width
0.67 in

Details

Material
Carbon Steel
Color
Epoxy coated, Gray
Item
Shelving Accessories

Description

Wire Shelf Divider, 21''D x 8''H, gray epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.