Zoro Homepage

Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome, Standards: NSF

  • Mfr # WR63-1848C

  • Zoro # G9006557


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
18"
Height
63"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR63-1848C
Zoro #
G9006557
UPC #
651588042519
Country of Origin
Multiple

Dimensions

Width
48"
Depth
18"
Height
63"
Overall Height
63 in
Overall Width
48 in
Overall Depth
18 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
No. of Shelves
4
Shelf Capacity
800 lb
Shelf Adjustments
1 in
Item - Shelving
Metal Shelving
Standards
NSF
Includes
(4) 63 in H Chrome Posts (4) 18 in x 48 in Chrome Wire Shelves, (16) Split Sleeves

Description

Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 63 in, Overall Width 48 in, Includes (4) 63 in H Chrome Posts (4) 18 in x 48 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.