Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/140 IVORY BINS

  • Mfr # WR74-1872-103104IV

  • Zoro # G116527023


product price: $1,971.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
600-800 lb
Number of Shelves
12
Length
72 in
Material
Carbon Steel
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1872-103104IV
Zoro #
G116527023
UPC #
651588080252
Country of Origin
Multiple

Dimensions

Length
72 in
Overall Width
18 in
Overall Height
74 in

Details

Load Capacity
600-800 lb
Number of Shelves
12
Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Wire

Description

Bin Wire Shelving System, 72''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves, 80 QSB103 and 60 QSB104 ivory bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.