Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/24 YELLOW BINS BINS

  • Mfr # W7-18-24YL

  • Zoro # G316527243


product price: $886.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
7
Color
Chrome
Load Capacity
800 lb
Length
36 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7-18-24YL
Zoro #
G316527243
UPC #
651588040812
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Width
18 in
Overall Height
74 in

Details

Number of Shelves
7
Color
Chrome
Item
Shelving Unit Wire
Load Capacity
800 lb
Material
Carbon Steel

Description

Bin System Unit, stationary, includes: 4 posts, 7 wire shelves and 24 18-1/2''L x 8-3/8''W x 7''H yellow bins QP1887, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.