Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/44 YELLOW BINS

  • Mfr # WR12-114YL

  • Zoro # G016528465


product price: $1,200.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
36 in
Load Capacity
800 lb
Material
Carbon Steel
Color
Chrome
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR12-114YL
Zoro #
G016528465
UPC #
651588073216
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Height
74 in
Overall Width
24 in

Details

Load Capacity
800 lb
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome
Number of Shelves
12

Description

Bin Wire Shelving System, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 12 wire shelves, 4 posts, and 44 QSB114 yellow bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.