Zoro Homepage

WIRE SHELVING UNIT W/48 BLUE BINS MOBILE

  • Mfr # MWRS-7-103BL

  • Zoro # G516542305


product price: $1,007.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
74 in
Overall Width
18 in
Material
Carbon Steel
Length
36 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRS-7-103BL
Zoro #
G516542305
UPC #
651588070994
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
18 in
Length
36 in

Details

Material
Carbon Steel
Color
Chrome
Number of Shelves
7
Load Capacity
1,200 lb
Item
Bin System Unit

Description

Bin Systems Unit, mobile, 36''L x 18''W x 80''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves, 48 17-7/8''L x 4-1/8''W x 4''H blue bins QSB103 & 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.