Shop All Dry Erase Boards
Quartet
Infinity Magnetic Glass Marker Board, 72 x 48, White
Mfr # G7248W-A
Zoro # G402684232
product price: $564.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Pass-Through
- Board Style Magnetic Dry Erase
- Includes (1) Quartet® Dry-Erase Marker; Mounting Kit
Product Information
- Brand Quartet
- MFR # G7248W-A
- Zoro # G402684232
- UPC # 34138201169
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 72" |
Height | 48" |
Board Width | 72" |
Details
Description
Ultra-modern, tempered-glass-surface whiteboard delivers high-quality performance. Durable, tempered-glass provides a smooth writing platform that erases cleanly after every use, preventing ghosting and staining. Write with any dry-erase marker. Less porous and absorbent than standard whiteboards, this board will maintain its impressive appearance for years to come, even under frequent-use conditions. Frameless board is a good fit for any contemporary office. Hardware is included for simple and secure wall mounting. Occasional cleaning is recommended for best performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2W0203)
- SHARPIE Permanent Markers, , Fine Point, 3/PK, Assorted PK (SAN30173PP)
- HSM OF AMERICA 16 oz. Shredder Oil, 32 ISO Viscosity (314)
- QUARTET Euro-Style Magnetic Dry-Erase Aluminum Frame Boards, 36 x 24 (79378)
- QUARTET Infinity Black Glass Magnetic Marker Board, 72 x 48 (G7248B-A)
- QUARTET 48"x72" Magnetic Glass Dry Erase Board, Gloss (G7248B-A)
- QUARTET 36"x24" Dry Erase Board, Melamine (75123B)
- QUARTET Magnetic Dry-Erase Board, 3'x2', Aluminum Frame (QRTSM533)
- QUARTET 14"x24" Magnetic Steel Dry Erase Board (ARC2414)
- QUARTET 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red (CP32P2)
- Quartet Dry Erase Boards