Shop All Electrical Raceways
D-Line
Raceway, Half Round, Micro, White
Mfr # US/R2D1608W/GR
Zoro # G5054813
original price:
$14.87
19% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Channels 1
- Finish Semi Gloss
- Series Micro
- Color White
Product Information
- Brand D-Line
- MFR # US/R2D1608W/GR
- Zoro # G5054813
- UPC # 818165010938
- Country of Origin United Kingdom
- Category Electrical Raceways
Dimensions
Length | 79 in |
Width | 5/8 in |
Height | 5/16 in |
Length (Straight Wireway) | 6 ft 6 in |
Width (In.) | 0.6 |
Raceway Width | 5/8 in |
Length (In.) | 79 |
Raceway Height | 5/16 in |
Raceway Length | 79 in |
Height (In.) | 0.3 |
Details
Description
Raceway, Series Micro, Mounting Style Adhesive, Width 5/8 in, Height 5/16 in, Length 79 in, Cover Type Latching, Material PVC, Color White, Number of Channels 1, Finish Semi Gloss, Includes Smooth-Fit Accessories, Standards BS EN 50085-1:2005, RoHS, Outdoor Use Yes, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX3NV1XX)
- EATON Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN59DN0A5E045)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404NK)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-HGW)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., Black (US/5FT5025B/GR)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- D-LINE Raceway, Half Round Mini, 6 ft. 7 In, White (US/R2D3015W/GR)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- LEGRAND Cover Plate, Ivory, Plates (V4047BH)
- D-Line Electrical Raceways