D-Line
Hinge and Click Lock, Adhesive, PVC
Mfr # US/5FT3015KIT001
Zoro # G000489567
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 4
- Finish Decor
- Series Mini
- Color White
- Mounting Style Adhesive
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 4 Stainless Steel, Brushed Finish (SS84)
- LITTELFUSE Fuse Block, LFR Series, R UL Class, 100A, 250V AC/DC, 1 Poles, Box Lug (LFR25100-1CID)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGA-20)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- D-LINE Raceway, Half Round Mini, 9 ft. 10In, White (US/R3D3015W/GR)
- D-LINE Raceway, Half Round, Micro, White (US/R2D1608W/GR)
- D-LINE Raceway, Half Round Mini, 6 ft. 7 In, White (US/R2D3015W/GR)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., Black (US/5FT5025B/GR)
- KABLE KONTROL Vertical Slotted Tray Holder (NL8585045)
- D-Line Electrical Raceways