Quickcable
Metal Tab Cable Ties, 11.5", 50lb., PK100
- Zoro #: G0672642
- Mfr #: 502310-100
Hover or click to zoom Tap to zoom
Key Features
- Length: 11-1/2"
- Color: natural
- Width: 3/16"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: 6/6 Nylon
- Basic Material: Metal
- Package Quantity: 100
$72.31
Pk of 100, $0.72/ea
Subtotal: $72.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Quickcable #502310-100 Specifications
- Zoro #: G0672642
- Mfr #: 502310-100
- UPC #: 017378121626
- Length: 11-1/2"
- Color: natural
- Width: 3/16"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: 6/6 Nylon
- Basic Material: Metal
- Package Quantity: 100
- Country of Origin (subject to change): United States
Description
Metal Tab Cable Ties,11.5 In.,50lb.,PK100, Package Quantity 100
Reviews of Quickcable #502310-100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- QUICKCABLE 11.1" L, 3/16" W, UV Black Plastic Cable Tie, Package quantity: 25 502211-2025
- QUICKCABLE Cable Ties, 8.5", 40lb., Flor Orange, PK100 502207-100
- QUICKCABLE 4" L, 3/32" W, natural Plastic Cable Tie, Package quantity: 25 502101-2025
- QUICKCABLE 7-1/2" L, 3/16" W, UV Black Plastic Cable Tie, Material: polypropylene 502260-100
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 502281-100
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 502123-050
- QUICKCABLE 7-1/2" L, 11/64" W, UV Black Plastic Cable Tie, Material: 6/6 Nylon 502242-100
- QUICKCABLE Cold Weather Ties, 14.25", 50lb., PK100 502282-100
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 502234-050
- RIP-TIE Reusable Strap, Red, 1"x3", PK10 H-03-010-RD
- RIP-TIE Heavy Duty Strap, White, 2"x30", PK10, Package quantity: 10 OW-30-010-W
- Quickcable Cable Ties