Strt, Copper, Press-fit 1", Press-fit 1"
Mfr # SPWC33NSR
Zoro # G116213124
product price: $3.99
/eaKey Features
Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Straight
Fitting Side 2 Copper Tube Size
1 in
Fitting Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPWC33NSR
Zoro #
G116213124
UPC #
845526028714
Country of Origin
Viet Nam
Dimensions
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
Details
Standards
ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61
Item
Press Copper Straight Coupling No Stop
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Straight
Fitting Material
Copper
Connector Type
Coupling
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water
Compatible Tool Brand
Quick Fitting
Fitting Side 2 Connection Type
Press-fit
Compatible Tube Material
Copper
Color
Copper
O-Ring Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Center Stop Type
No Center Stop
Operating Pressure - Maximum
300 psi
Material Grade
C12200
Compatible Copper Tube Type
Type K, Type L, Type M
Description
Press Copper Straight Coupling No Stop, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Bolt Hole Diameter Not Applicable, Standards ASME B16.18, ASME B16.22, ASME B16.26, ASTM B88, cUPC, IAPMO/ANSI Z1117, IAPMO/ANSI Z1157, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Quick Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.