LC-LC DUPLEX OM3 1M
- Mfr # 852-LL2-003
- Zoro # G916259803
product price:Â
$
12.29
/ea
Key Features
End 2 Connection Type
LC Network - Male
Features
Riser Rated
Clad Dimension
125 µm
Mode
Multi Mode
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852-LL2-003
- Zoro #
- G916259803
- UPC #
- -
- Country of Origin
- Unknown
- End 2 Connection Type
- LC Network - Male
- Item
- Network Cable
- Features
- Riser Rated
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 1 Connection Type
- LC Network - Male
- For Use With
- Network Device
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.