DUPLEX FIBER JUMPER
- Mfr # 810-332-009
- Zoro # G616395825
product price:Â
$
15.35
/ea
Key Features
Cable Length
9.84 ft
Mode
Multi Mode
Core Dimension
62.5 µm
End 1 Connection Type
SC Network - Male
End 2 Connection Type
SC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810-332-009
- Zoro #
- G616395825
- UPC #
- -
- Country of Origin
- Unknown
- Mode
- Multi Mode
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- SC Network - Male
- For Use With
- Network Device
Dimensions
- Cable Length
- 9.84 ft
- Core Dimension
- 62.5 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.