DUPLEX FIBER JUMPER
- Mfr # 810-447-003
- Zoro # G716395824
product price:Â
$
12.99
/ea
Key Features
Features
Strain Relief
Cable Length
3.28 ft
Core Dimension
9 µm
End 1 Connection Type
SC Network - Male
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810-447-003
- Zoro #
- G716395824
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Network Cable
- Features
- Strain Relief
- End 1 Connection Type
- SC Network - Male
- For Use With
- Network Device
- End 2 Connection Type
- SC Network - Male
- Mode
- Single Mode
Dimensions
- Cable Length
- 3.28 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.