VALUE SERIES SINGLE-MODE SC-SC
- Mfr # 810-447-006
- Zoro # G516259661
product price:Â
$
13.55
/ea
Key Features
End 2 Connection Type
SC Network - Male
Features
Booted
Cable Length
6.56 ft
For Use With
Network Device
End 1 Connection Type
SC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810-447-006
- Zoro #
- G516259661
- UPC #
- -
- Country of Origin
- Unknown
- End 2 Connection Type
- SC Network - Male
- Features
- Booted
- For Use With
- Network Device
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- Mode
- Single Mode
Dimensions
- Cable Length
- 6.56 ft
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.