Steel 16.5"H 9.75"W Exhst Fan

  • Mfr # AFG PRO-2.0

  • Zoro # G703529195


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
3,000 sq ft
Item - Roof Ventilators
Attic Fan
Hz
60 Hz
Amps
1.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFG PRO-2.0
Zoro #
G703529195
UPC #
811658021992
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Height
16 1/2 in
Rough Opening Diameter
16 1/2 in
Overall Diameter
16 1/2 in
Overall Width
9 3/4 in

Details

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
3,000 sq ft
Item - Roof Ventilators
Attic Fan
Hz
60 Hz
Amps
1.9 A
Watts
70 W, 108 W
CFM @ 0.000-In. SP
1947
Item
Attic Exhaust Fan
Includes
Accessory Bag, Vent Covers
Power Method - Roof Ventilators
120V
Mounting Location - Roof Ventilators
Gable
Frequency
60 Hz
Housing Material
Steel
Wattage
70 W, 108 W
Fire Safety Shut-Off
Yes
Control Type
Thermostat
Includes Thermostat
Yes
For High-Static Pressure Applications
Yes
Current
1.9 A
High-Efficiency Motor
No
Includes Humidistat
No
Rough Opening Shape
Round
Power Source
Electric Motor
Base Material
Steel
Includes Shutter
No
Exhaust Airflow @ 0.000 in SP
1,947 cfm
Blade Material
Steel
Maximum Attic Area
3,000 sq ft
Nameplate Voltage
120V AC

Description

Attic Exhaust Fan, Control Type Thermostat, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,947 cfm, Base Material Steel, Fire Safety Shut-Off Yes, High-Efficiency Motor No, Housing Material Steel, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 3,000 sq ft, Motor Horsepower Not Applicable, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Diameter 16 1/2 in, Overall Height 16 1/2 in, Overall Length 16 1/2 in, Overall Width 9 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.