Steel 9.75"H 16.5"W Exhst Fan

  • Mfr # AFG SMT PRO-2.0

  • Zoro # G700422475


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
3,000 sq ft
Item - Roof Ventilators
Attic Ventilator
Hz
60
Amps
1.9/0.6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFG SMT PRO-2.0
Zoro #
G700422475
UPC #
811658022005
Country of Origin
United States

Dimensions

Dome Dia. (In.)
16 1/2 in
Overall Height
16 1/2 in
Dome Length
10 in
Overall Width
9 3/4 in
Overall Length
16 1/2 in
Rough Opening Diameter
16 1/2 in
Overall Diameter
16 1/2 in

Details

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
3,000 sq ft
Item - Roof Ventilators
Attic Ventilator
Hz
60
Amps
1.9/0.6
Watts
70 W, 108 W
CFM @ 0.000-In. SP
1495
CFM @ 0.030-In. SP
1495
Includes
Accessory Bag, Smart Control Hub, Vent Covers
Item
Attic Exhaust Fan
Mounting Location - Roof Ventilators
Gable
Power Method - Roof Ventilators
120V
Current
1.9/0.65 A
Control Type
Smart Control Hub
Includes Humidistat
No
Blade Material
Steel
Base Material
Steel
Maximum Airflow
1,945 cfm
Rough Opening Shape
Round
Weight
23 lb
Wattage
70 W, 108 W
Includes Thermostat
Yes
Exhaust Airflow @ 0.000 in SP
1,495 cfm
Airflow @ 0.000 in SP
1,495 cfm
Minimum Airflow
1,495 cfm
Includes Shutter
No
Includes Motor
Yes
Power Source
Electric Motor
Mount Type
Roof Curb
Housing Material
Steel
Maximum Attic Area
3,000 sq ft
Frequency
60 Hz
High-Efficiency Motor
No
Nameplate Voltage
120V AC
Fire Safety Shut-Off
Yes
Motor Type
Permanent Split Capacitor
For High-Static Pressure Applications
Yes
Airflow @ Static Pressure
1495 cfm @ 0.030 in

Description

Attic Exhaust Fan, Control Type Smart Control Hub, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,495 cfm, Base Material Steel, Fire Safety Shut-Off Yes, High-Efficiency Motor No, Housing Material Steel, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 3,000 sq ft, Motor Horsepower Not Applicable, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Diameter 16 1/2 in, Overall Height 16 1/2 in, Overall Length 16 1/2 in, Overall Width 9 3/4 in

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.