Steel 9.75"H 16.5"W Exhst Fan

  • Mfr # AFG SMT PRO-3.0

  • Zoro # G900422466


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
4,000 sq ft
Item - Roof Ventilators
Attic Ventilator
Hz
60
Amps
2.1/1.4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFG SMT PRO-3.0
Zoro #
G900422466
UPC #
811658022029
Country of Origin
United States

Dimensions

Dome Dia. (In.)
16 1/2 in
Dome Length
10 in
Overall Diameter
16 1/2 in
Overall Height
16 1/2 in
Overall Length
16 1/2 in
Rough Opening Diameter
16 1/2 in
Overall Width
9 3/4 in

Details

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
4,000 sq ft
Item - Roof Ventilators
Attic Ventilator
Hz
60
Amps
2.1/1.4
Watts
157 W, 205 W
CFM @ 0.000-In. SP
2860
CFM @ 0.030-In. SP
2081
Power Method - Roof Ventilators
120V
Item
Attic Exhaust Fan
Mounting Location - Roof Ventilators
Gable
Includes
Accessory Bag, Smart Control Hub, Vent Covers
Airflow @ 0.000 in SP
2,860 cfm
Weight
28 lb
Includes Thermostat
Yes
Power Source
Electric Motor
Includes Humidistat
No
Rough Opening Shape
Round
Mount Type
Roof Curb
Blade Material
Steel
Airflow @ Static Pressure
2081 cfm @ 0.030 in
Control Type
Smart Control Hub
For High-Static Pressure Applications
Yes
High-Efficiency Motor
No
Maximum Airflow
2,860 cfm
Minimum Airflow
2,081 cfm
Includes Motor
Yes
Motor Type
Permanent Split Capacitor
Includes Shutter
No
Maximum Attic Area
4,000 sq ft
Nameplate Voltage
120V AC
Wattage
157 W, 205 W
Frequency
60 Hz
Housing Material
Steel
Fire Safety Shut-Off
Yes
Exhaust Airflow @ 0.000 in SP
2,860 cfm
Current
2.1/1.43 A
Base Material
Steel

Description

Attic Exhaust Fan, Control Type Smart Control Hub, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 2,860 cfm, Base Material Steel, Fire Safety Shut-Off Yes, High-Efficiency Motor No, Housing Material Steel, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 4,000 sq ft, Motor Horsepower Not Applicable, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Diameter 16 1/2 in, Overall Height 16 1/2 in, Overall Length 16 1/2 in, Overall Width 9 3/4 in

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.