Steel 7"H 14.5"W Exhst Fan

  • Mfr # AFG SLR-40W

  • Zoro # G303529199


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
2,600 sq ft
Item - Roof Ventilators
Attic Fan
Hz
60 Hz
Watts
40 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFG SLR-40W
Zoro #
G303529199
UPC #
811658021961
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Height
14 1/2 in
Rough Opening Diameter
14 1/2 in
Overall Diameter
14 1/2 in
Overall Length
14 1/2 in

Details

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
2,600 sq ft
Item - Roof Ventilators
Attic Fan
Hz
60 Hz
Watts
40 W
CFM @ 0.000-In. SP
1217
Thermostat Temp. (Deg. F)
77 Degrees F to 88 Degrees F
Power Method - Roof Ventilators
Solar
Includes
40 Watt Solar Panel, Accessory Bag
Mounting Location - Roof Ventilators
Gable
Item
Attic Exhaust Fan
Thermostat Temperature Range
77 Degrees F to 88 Degrees F
Nameplate Voltage
120V AC
Housing Material
Steel
Maximum Attic Area
2,600 sq ft
Power Source
Solar
Fire Safety Shut-Off
No
Base Material
Steel
Includes Shutter
No
Wattage
40 W
Rough Opening Shape
Round
Includes Thermostat
Yes
Control Type
Thermostat
High-Efficiency Motor
Yes
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
1,217 cfm
Includes Humidistat
No
Blade Material
Steel
Includes Motor
Yes
For High-Static Pressure Applications
Yes

Description

Attic Exhaust Fan, Control Type Thermostat, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 1,217 cfm, Base Material Steel, Fire Safety Shut-Off No, High-Efficiency Motor Yes, Housing Material Steel, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 2,600 sq ft, Motor Horsepower Not Applicable, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Diameter 14 1/2 in, Overall Height 14 1/2 in, Overall Length 14 1/2 in, Overall Width 7 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.