Steel 9.75"H 16.5"W Exhst Fan

  • Mfr # AFG SMT ES-3.0

  • Zoro # G500422477


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
4,000 sq ft
Item - Roof Ventilators
Attic Ventilator
Hz
60
Amps
2.1/1.0/0.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFG SMT ES-3.0
Zoro #
G500422477
UPC #
811658022043
Country of Origin
United States

Dimensions

Dome Dia. (In.)
16 1/2 in
Rough Opening Diameter
16 1/2 in
Overall Width
9 3/4 in
Overall Height
16 1/2 in
Dome Length
10 in
Overall Length
16 1/2 in
Overall Diameter
16 1/2 in

Details

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
4,000 sq ft
Item - Roof Ventilators
Attic Ventilator
Hz
60
Amps
2.1/1.0/0.3
Watts
22 W, 67 W, 148 W
CFM @ 0.000-In. SP
2801
CFM @ 0.030-In. SP
1337
Power Method - Roof Ventilators
120V
Item
Attic Exhaust Fan
Mounting Location - Roof Ventilators
Gable
Includes
Accessory Bag, Vent Covers
Current
2.1/1.0/0.3 A
Fire Safety Shut-Off
Yes
Maximum Attic Area
4,000 sq ft
Nameplate Voltage
120V AC
High-Efficiency Motor
Yes
Motor Type
Electronically Commutated
Mount Type
Roof Curb
Maximum Airflow
2,801 cfm
Includes Motor
Yes
Wattage
22 W, 67 W, 148 W
Airflow @ 0.000 in SP
2,801 cfm
Includes Shutter
No
Airflow @ Static Pressure
1337 cfm @ 0.030 in
Includes Humidistat
No
Exhaust Airflow @ 0.000 in SP
2,801 cfm
Power Source
Electric Motor
Includes Thermostat
Yes
Blade Material
Steel
Frequency
60 Hz
Rough Opening Shape
Round
Housing Material
Steel
Base Material
Steel
For High-Static Pressure Applications
Yes
Weight
28 lb
Minimum Airflow
1,337 cfm
Control Type
Smart Control Hub

Description

Attic Exhaust Fan, Control Type Smart Control Hub, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 2,801 cfm, Base Material Steel, Fire Safety Shut-Off Yes, High-Efficiency Motor Yes, Housing Material Steel, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 4,000 sq ft, Motor Horsepower Not Applicable, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Diameter 16 1/2 in, Overall Height 16 1/2 in, Overall Length 16 1/2 in

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.