Steel 14"H 24"W Exhst Fan

  • Mfr # AFR SMT ES-2.0

  • Zoro # G100422419


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
3,000 sq ft
Item - Roof Ventilators
Roof Ventilator
Hz
60
Amps
2.3/1.1/0.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFR SMT ES-2.0
Zoro #
G100422419
UPC #
811658022050
Country of Origin
United States

Dimensions

Dome Dia. (In.)
16 1/2 in
Dome Length
14 in
Overall Diameter
16 1/2 in
Cutout Size
16.5 in Dia.
Dome Width
24 in
Rough Opening Diameter
16 1/2 in
Overall Length
24 in
Overall Width
24 in
Overall Height
14 in

Details

Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
3,000 sq ft
Item - Roof Ventilators
Roof Ventilator
Hz
60
Amps
2.3/1.1/0.3
Watts
26 W, 81.5 W, 170 W
CFM @ 0.000-In. SP
2116
CFM @ 0.030-In. SP
1015
Dome Material
Black Powder Coated Steel
Includes
Accessory Bag, Smart Control Hub
Mounting Location - Roof Ventilators
Roof
Item
Attic Exhaust Fan
Power Method - Roof Ventilators
120V
Fire Safety Shut-Off
Yes
Includes Thermostat
Yes
Housing Material
Steel
Power Source
Electric Motor
Control Type
Smart Control Hub
Motor Type
Electronically Commutated
Airflow @ Static Pressure
1015 cfm @ 0.030 in
Mount Type
Roof Curb
Maximum Attic Area
3,000 sq ft
High-Efficiency Motor
Yes
For High-Static Pressure Applications
Yes
Wattage
26 W, 81.5 W, 170 W
Dome Shape
Square
Includes Humidistat
No
Current
2.3/1.1/0.3 A
Exhaust Airflow @ 0.000 in SP
2,116 cfm
Blade Material
Steel
Rough Opening Shape
Round
Base Material
Steel
Nameplate Voltage
120V AC
Minimum Airflow
1,015 cfm
Airflow @ 0.000 in SP
2,116 cfm
Maximum Airflow
2,116 cfm
Includes Motor
Yes
Includes Shutter
No
Weight
45 lb
Frequency
60 Hz

Description

Attic Exhaust Fan, Control Type Smart Control Hub, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 2,116 cfm, Base Material Steel, Fire Safety Shut-Off Yes, High-Efficiency Motor Yes, Housing Material Steel, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 3,000 sq ft, Motor Horsepower Not Applicable, Mounting Location Roof, Nameplate Voltage 120V AC, Overall Diameter 16 1/2 in, Overall Height 14 in, Overall Length 24 in, Overall Width 24 in

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.