Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abner Chandelier

  • Mfr # ABR5028AB

  • Zoro # G506152057


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Brass
Diameter
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABR5028AB
Zoro #
G506152057
UPC #
611728321713
Country of Origin
China

Dimensions

Diameter
28
Length
26
Width
28

Details

Item
Chandelier
Housing Finish
Aged Brass
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Brass
Watts
60
Voltage
120v
Dimmable
Yes
Lighting Certification
ETL
Number of Lights
8
Lamp Included
No
Collection
Abner
Material
Steel
Color
Brass
Standards
ETL Listed
FINISH
Aged Brass

Description

The Abner chandelier reflects a contemporary twist. With all the hallmarks of a classic chandelier, its pared-back lines and industrial-inspired materials (available in polished chrome, aged brass, or matte black), speak to a modern design aesthetic brimming with character.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.