
Adelaide 6-Light Matte Black Chandelier
Mfr # ADL5026MBK
Zoro # G106153010
product price: $669.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADL5026MBK
Zoro #
G106153010
UPC #
611728357910
Country of Origin
China
Dimensions
Diameter
26
Width
26
Length
31.5
Details
Item
Chandelier
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Dimmable
Yes
Lamp Included
No
Collection
Adelaide
Watts
60
Number of Lights
6
Color
Black
Standards
ETL Listed
Lighting Certification
ETL
Material
Steel
Voltage
120v
FINISH
Matte Black
Description
Matte black and crystal make a beautiful, unexpected pairing. The Adelaide series, available as a semi-flush mount, pendant, or chandelier, is a study in contrast with a hint of glam. Whether above a dining table or perched in a powder room, Adelaide illuminates curiosity and charisma.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.