
Amberly Grove 1-Light Western Bronze Outdoor Hanging Lantern
Mfr # AMBL1908WT
Zoro # G706150365
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Bulb Base Type
Medium
Length
8.5
Height
16
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMBL1908WT
Zoro #
G706150365
UPC #
611728353073
Country of Origin
China
Dimensions
Length
8.5
Height
16
Chain Length
8
Cord Length
12 ft
Relative Size
Large
Canopy Size
5.00 in W x 5.00 in L
Details
Number of Lights
1
Bulb Base Type
Medium
Finish
Bronze
Style
Exterior Lighting
Frame Material
STEEL
Shade Material
Clear
Weight
6.65
FINISH
Western Bronze
Description
A traditional lantern shape made modern. Amberly Grove literally turns traditional lanterns on their head, offering a whimsical, inverted shape with fresh appeal. The Western Bronze finish adds a flourish of timeless appeal - and can be hung both indoors and outdoors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.