Zoro Homepage

Cross Chandelier 6 Lights Statuary Bronze

  • Mfr # CRO5026SU

  • Zoro # G012348517


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Standards
ETL Listed
Voltage
120V
Collection
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRO5026SU
Zoro #
G012348517
UPC #
611728372494
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
5.50"W X 5.50"L
Shade Dimensions
3.75 x 11.50 Top 3.75 x 13.50 Bottom 7.50 Side

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Standards
ETL Listed
Voltage
120V
Collection
Cross
Style
Transitional
Material
STEEL
Number of Lights
6
Glass Finish
Metal
Indoor/ Outdoor
Indoor
FINISH
Statuary Bronze

Description

The Cross chandelier features a statuary bronze finish that illuminates handsome style. Metal shades add drama and warmth to the classic silhouette, making Cross a perfect choice in a study, living room, or dining room area. The slender candle sleeves come in white but are also provided in statuary bronze to match the beautiful finish.


  • •Product Finish: Bronze
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.