Zoro Homepage

Fairbanks Linear Chandelier 4 Lights Matte Black

  • Mfr # FRB438MBK

  • Zoro # G612348733


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Style
Traditional
Material
STEEL
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRB438MBK
Zoro #
G612348733
UPC #
611728373675
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.25 Top 2.50 Bottom 6.75 Side

Details

Item
Island Light
Fixture Type
Medium
Fixture Wattage
100W
Style
Traditional
Material
STEEL
Number of Lights
4
Voltage
120V
Glass Finish
Alabaster Glass
Standards
ETL Listed
Collection
Fairbanks
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Matte black and faux marble make a perfect pairing in the Fairbanks collection. Slender black lines delicately frame the white alabaster glass shades, adding a hint of luxury to the transitional design. Fairbanks is a versatile collection - available as a mini pendant light, linear island light, or wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.