Zoro Homepage

Gretchen Chandelier 5 Lights Aged Brass

  • Mfr # GCN5026AB

  • Zoro # G612348498


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
5
Standards
ETL Listed
Collection
Gretchen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCN5026AB
Zoro #
G612348498
UPC #
611728371923
Country of Origin
China

Dimensions

Canopy Size
10.50"W X 4.50"L
Cord Length
8 Ft

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
5
Standards
ETL Listed
Collection
Gretchen
Glass Finish
Off White Fabric
Material
STEEL
Voltage
120V
Style
Modern
Indoor/ Outdoor
Indoor
FINISH
Aged Brass
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

Off-white fabric shades add a touch of sophistication to Gretchen's classic silhouette. Clear linear accents add glamour and shine to the aged brass finish. The delicate contrast creates a sense of drama in the otherwise modest chandelier design, making Gretchen a perfect statement piece over any kitchen table.


  • •Product Finish: Brass
  • •Product Shade: Off White Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.