Zoro Homepage

Kimora Linear Chandelier 6 Lights Matte Black

  • Mfr # PCKIM636MBK

  • Zoro # G112348929


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
G9
Fixture Wattage
40W
Glass Finish
Opal Etched Glass
Collection
Kimora
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCKIM636MBK
Zoro #
G112348929
UPC #
611728372159
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.88 Top 4.75 Bottom 7.25 Side

Details

Item
Island Light
Fixture Type
G9
Fixture Wattage
40W
Glass Finish
Opal Etched Glass
Collection
Kimora
Style
Transitional
Number of Lights
6
Material
COASTAL ARMOUR
Voltage
120V
Standards
ETL Listed
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Brighten up any kitchen island or bar area with the Kimora linear chandelier. The transitional design features a matte black frame and cylindrical, opal etched glass shades for a bold contrasting look. Part of the popular Platinum by Quoizel collection, the Kimora island light pairs perfectly with modern or contemporary spaces.


  • •Product Finish: Black
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.