Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marblehead Outdoor Post Lantern

  • Mfr # MBH9011K

  • Zoro # G606149667


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Finish
Mystic Black
Glass Color
Black
Bulb Type
Incandescent
Watts
60
Width
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBH9011K
Zoro #
G606149667
UPC #
611728245125
Country of Origin
China

Dimensions

Width
11
Dia. (In.)
11
Length
19

Details

Item
Outdoor Post Lantern
Finish
Mystic Black
Glass Color
Black
Bulb Type
Incandescent
Watts
60
Max. Wattage
60
Lamp Included
No
Standards
ETL Listed
Includes
Installation Guide
Color
Black
Bulb Primary Application
Home Lighting
Dimmable
Yes
Indoor/Outdoor Usage
Outdoor
Voltage
120v
Bulb Base Type
Candelabra Base
Housing Material
Composite
FINISH
Mystic Black

Description

Marblehead is a rich masculine outdoor series and a welcome addition to the Quoizel Coastal Armour Collection. The stately form of the metal arches gives the clear seedy glass a window like appearance. Made from a new weather resistant outdoor composite material, it is sure to stand the test of time. Add beauty to your home for many years to come with the Marblehead collection. It is available in mystic black, palladian bronze, and white lustre finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.