Zoro Homepage

Mcintire Chandelier 9 Lights Matte Black

  • Mfr # MCI5030MBK

  • Zoro # G612348900


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Material
COPPER
Standards
ETL Listed
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCI5030MBK
Zoro #
G612348900
UPC #
611728361474
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
8.50 Top 14.00 Bottom

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Material
COPPER
Standards
ETL Listed
Style
Transitional
Collection
McIntire
Number of Lights
9
Voltage
120V
Glass Finish
Clear Seedy Glass
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

With its classic styling and clean lines, McIntire is the perfect choice to upgrade every aspect of your home. A striking matte black finish pairs perfectly with clear seedy glass for a bold yet subtle contrast - proving that simple does not have to mean boring. This versatile collection is available as a mini pendant, flush mount, pendant, island light, chandelier, or bath light.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.