Peregrine 1-Light Brushed Nickel Pendant Light
- Mfr # PRGA1514BN
- Zoro # G023954905
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Width
14 in
Color
Nickel
Shade Material
Steel
Lighting Certification
ETL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRGA1514BN
- Zoro #
- G023954905
- UPC #
- 611728396476
- Country of Origin
- China
- Number of Lights
- 1
- Color
- Nickel
- Shade Material
- Steel
- Lighting Certification
- ETL Listed
- Voltage
- 120V
- Housing Finish
- Brushed Nickel
- Series
- Peregrine
- Style
- Modern
- Damp/Wet Rating
- Damp
- Item
- Pendant
Dimensions
- Width
- 14 in
- Height
- 17.25 in
- Depth
- 14 in
Description
The Peregrine pendant light adds modern style with clean lines and understated warmth. Available in brushed nickel or matte black, it features an etched alabaster glass shade that creates a soft, inviting glow with natural texture. This versatile hanging light complements contemporary and transitional interiors, making it ideal for kitchens, dining rooms, bedrooms, bathrooms, and living spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.