Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector, Silver, 1-51/64" L, Iron

  • Mfr # 3792-2

  • Zoro # G5490208


product price: $8.99
/ea

Key Features

Hub Size
1/2 in MNPT
Material
Iron
Color
Silver
Length
1-51/64"
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3792-2
Zoro #
G5490208
UPC #
050169379226
Country of Origin
China

Dimensions

Hub Size
1/2 in MNPT
Length
1-51/64"
Length - Box to End of Connector
1 3/8 in
Conduit Size
1/2"
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.25 in to 0.38 in
Form Size
F1
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in
Trade Size
1/2 in
Width
1.047 in
Size
1.8 in x 1.047 in x 1.899 in
Each - Width
1.047 in
Dimensions
1.8 in x 1.047 in x 1.899 in
Height
1.899 in

Details

Item
Enhanced Rating Cord Connector
Material
Iron
Color
Silver
Standards
cULus
Style - Connector
90 Degrees
Material - External Strain Relief
No External Strain Relief
Material - Cord Connector
Malleable Iron
Box Connection
1/2 in MNPT
Number of Cords
1
Body Color - Cord Connector
Silver
Strain Relief Type
No External Strain Relief
Connector Type
Straight
Gland Color Code
Imprinted
Item - Cord Connector
Enhanced Rating Cord Connector
Insulated
No
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Environmental Rating
Liquid Tight
For Minimum Cable OD
0.25 in
Grommet Color Code
Imprinted
Body Color
Silver
For Maximum Cable OD
0.375 in
Liquid Tight
Yes
Thread Type
NPT Thread
Collar Material
Iron
Resistance Properties
Corrosion Resistant
Connection Orientation
90 Degrees
Body Material
Iron
Grommet Material
Neoprene
Conduit Type
Liquidtight
Cable Range
0.250 - 0.375 in
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Certified Listed
cULus Listed
Configuration
90 Degrees
Fitting Type
Connectors
Standard
cULus Listed
Product Type
Commercial Fittings
Environmental Conditions
Wet Location
Features
All steel/malleable construction provides mechanical strength; Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal; Washers have size range imprinted for indentification - eliminates misidentifying inventory; Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel; All metallic components are zinc electroplated for corrosion protection; 1/2 in. to 3/4 in. Malleable Iron bodies; 1/2 in. to 3/4 in. Steel nuts; Additional sizes available

Description

Enhanced Rating Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Malleable Iron, External Strain Relief Material No External Strain Relief, Gland Color Code Imprinted, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 3/8 in, Insulated No, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.