Shop All Conduit Fittings
Raco
Set Screw Coupling, 1/2" Conduit, Steel
Mfr # 2022
Zoro # G5493245
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 9/16 in
Product Information
- Brand Raco
- MFR # 2022
- Zoro # G5493245
- UPC # 050169020227
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 9/16 in |
Conduit Trade Size | 1/2 in |
Length | 1.496 in |
Width | 0.839 in |
Trade Size | 1/2 in |
Height (In.) | 1.36 in |
Overall Width | 13/16 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 11/32 in |
Height | 1.36 in |
Dimensions | 1.496 in x 0.839 in x 1.36 in |
Details
Description
Set Screw Conduit Coupling, Steel, Trade Size 1/2 in, Overall Length 1 9/16 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 11/32 in, Overall Width 13/16 in, Weight 0.06 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (1EJE6)
- SIEMENS Push Button operator, 30 mm, Black (52PM9W1)
- DETEX Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 115V AC (PP-5152-2)
- CARLON Electrical Box, Junction Box, PVC (E987RR)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- RACO Bushing, 9/16" L, 1" Conduit (1104)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- RACO Reducing Washer, 1-1/2" to 1" Conduit Sz (1373)
- RACO 1/2" Steel Lock Nut (1002)
- ABB Conduit Fitting, 90 Deg, Non Insul, 3/8 In (321-TB)
- Raco Conduit Fittings