Shop VEVOR
See all product information
Create Account
10 x 8 ft Backdrop Banner Stand Adjustable Height and Width for Trade Show Photo
- Mfr # ZSJ-10x8
- Zoro # G123372234
product price:Â
$
61.39
/ea
Key Features
Length
41.74 in
Width
7.49 in
Material
Aluminum, Iron
Height
3.15 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSJ-10x8
- Zoro #
- G123372234
- UPC #
- 601285889207
- Country of Origin
- China
- Item
- Backdrop Stand
- Material
- Aluminum, Iron
- Color
- Black
Dimensions
- Length
- 41.74 in
- Width
- 7.49 in
- Height
- 3.15 in
Description
VEVOR 10 x 8 Ft Backdrop Banner Stand Adjustable Height and Width Newest Step and Repeat for Trade Show Wall Exhibitor Photo Booth Background Heavy-Duty Aluminum Frame Adjustable Height & Width Fast & Hassle-Free Assembly Lightweight & Portable Stable Base Support For Various Occasions Tube Wall Thickness: 0.05"/1.2 mm,Load Capacity: 4.4 lbs/2 kg,Base Size (L x W): 17.5" x 3"/44.5 x 7.5 cm,Color: Black,Model: ZSJ-10x8,Min Graphic Size (W x H): 5.6 x 3.6 ft/ 110 x 170 cm,Product Weight: 13.2 lbs/6 kg,Frame Material: Aluminum,Max Graphic Size (W x H): 10 x 8 ft/300 x 240 cm,Base Material: Iron
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.