Shop VEVOR
See all product information
Create Account
Pipe and Drape Kit Heavy Duty Backdrop Stand Carbon Steel Base 10x10 ft
- Mfr # ZG-18TL
- Zoro # G223372813
product price:Â
$
90.79
/ea
Key Features
Length
118.11 in
Width
118.11 in
Height
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG-18TL
- Zoro #
- G223372813
- UPC #
- 840349979762
- Country of Origin
- China
- Item
- Backdrop Stand
Dimensions
- Length
- 118.11 in
- Width
- 118.11 in
- Height
- 0.98 in
Description
VEVOR 10ft x 10ft Pipe and Drape Kit, Heavy Duty Backdrop Stand with Carbon Steel Base, Adjustable Backdrop Support with 6 Clamps and A Carry Bag for Wedding, Party, Event, Photography, and Exhibition Adjustable Dimensions for Creative Freedom Practical Clamps Portable and Hassle-free Setup Versatile Background Creation Flat Base for Enhanced Stability Durable and Stable Max Load Weight: 11 lbs/5 kg,Recommended Load Weight: <11 lbs/3 kg,Item Model Number: ZG-18TL,Background Cloth Size: 10 x 10 ft/3048 x 3048 mm,Product Dimensions: 124.33 x 16.54 x 120 in/3148 x 420 x 3048 mm,Net Weight: 32.19 lbs/14.6 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.