Shop VEVOR
See all product information
Create Account
Trade Show Display Podium Table Counter Stand 38.39x15.16x34.25" Folding
- Mfr # DX9930
- Zoro # G123372616
product price:Â
$
61.39
/ea
Key Features
Material
Aluminum + MDF Board + Oxford Cloth
Width
15.16 in
Height
34.26 in
Length
38.39 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DX9930
- Zoro #
- G123372616
- UPC #
- 197988818373
- Country of Origin
- China
- Material
- Aluminum + MDF Board + Oxford Cloth
- Item
- Trade Show Counter
- Color
- Black
Dimensions
- Width
- 15.16 in
- Height
- 34.26 in
- Length
- 38.39 in
Description
VEVOR Folding Portable Bar Table, Tradeshow Podium Table for Indoor, Outdoor, Party, Picnic, Exhibition, Includes Carrying Case, Storage Shelf and Black Skirt, 38.39" x 15.16" x 34.25" Durable Materials Strong and Spacious Easy-Breezy Setup Lightweight and On-the-Go Fits Everywhere Multifunctional Polyester Cloth Max Load on Tabletop: 111 lbs/50 kg,Skirt Size: 62.99 x 27.56 in/1600 x 700 mm,Carrying Bag Size: 39.76 x 3.54 x 16.14 in/1010 x 90 x 410 mm,Color: Black,Item Model Number: DX9930,Max Load on Shelf: 66.7 lbs/30 kg,Product Weight: 10.1 lbs/4.6 kg,Material: Aluminum + MDF Board + Oxford Cloth,Product Size: 38.39 x 15.16 x 34.25 in/975 x 385 x 870 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.