Radians

Radians Cheaters(R) Bi-Focal Eyewear

Hover or click to zoom Tap to zoom
Key Features
  • Eyewear Frame Style: Half Frame
  • Temple Style: Ratchet Temples
  • Frame Color: Black
  • Polarized Lens: No
  • Size: R
  • Features: 5-position ratchet temple provides a customized fit.; Cushioned, non-slip rubber temple pads for superior comfort.; Magnification diopter is molded into the polycarbonate lens.; Lightweight nylon frame.; High tech vented rubber nose piece.; Exceeds the new ANSI Z87.1+ standards and blocks 99.9% UV rays.; FREE Protective Sleeve included.
  • UV Protection: 99.9% UV Protection
  • Standards: ANSI Z87.1+
See all product information
$11.89
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents