Shop All High Visibility Shirts & Sweatshirts
Radians
Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt
Mfr # ST11B-2PGS-L
Zoro # G3870083
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Birdseye Mesh
- Color Hi-Vis Green / Black
- Length 13
- Standards ANSI/ISEA 107
Product Information
- Brand Radians
- MFR # ST11B-2PGS-L
- Zoro # G3870083
- UPC # 674326289434
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 13 |
Width | 10 |
Overall Height | 1.5 |
Height | 1.5 |
Overall Width | 10 |
Overall Length | 13 |
Details
Description
Radians ST11B Type R Class 2 Short Sleev
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- REFRIGIWEAR Cold Protection Gloves, Black, XL, PR (0291RBLKXLG)
- MASTER LOCK Master Lock Safety Series A1107R American Lock Aluminum Padlock, (A1107RED)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-XL)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size L (ST11X-2PGS-L)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-XL)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- Radians Workwear and Protective Clothing